VAG

VAG Butterfly valve Series: EKN® M Type: 21180 KIWA Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Bare stem PN10 Flange DN1200

  • ERIKS:12674284
Image 1
Image 2
Image 1
Image 2
Save to list

€37,200.00/ pieceexcl. VAT

€45,012.00incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
EKN® M
Type
21180
Norm
EN (DIN)
Valve design
Double-eccentric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN1200
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
470 mm
Operation
Bare stem
Material liner
EPDM
Disk material
Ductile cast iron
Quality class disc
EN-JS1030
Spindle material
Stainless steel
Quality class spindle
1.4021
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
30 °C
KIWA
Yes