VAG

VAG Aerator and vent fig. 21141 ductile iron PN25 DN80

  • ERIKS:14203192
Image 1
Image 2
Image 1
Image 2
Flanged single-chamber valve with high capacity for de-aerating and aerating pipes, but also for removing air during operation.
Non-corroding thanks to stainless steel internal parts and plastic float.
Safe and reliable operation even at high air speeds.
Save to list

€709.20/ pieceexcl. VAT

€858.13incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
DUOJET®
Type
21141
Model
Aerator and de-aerator
Housing material
Ductile cast iron
Material quality
EN-JL1040
Surface protection
Epoxy coating (in- and external)
Connection
Flange
Nominal inner diameter
DN80
Pressure rating
PN25
Sealing
EPDM
Float material
Stainless steel
Material disc
Stainless steel
Material bonnet
Ductile cast iron
Actuator material
Stainless steel
Seat material
Stainless steel
Valve in inlet
No
Maximum pressure at 20 °C
25 bar
Maximum medium temperature (continuous)
50 °C
DN
DN80
Pressure class
PN25
A
200 mm
B
200 mm
H
340 mm