V-COIL

V-COIL Wire Thread Inserts 'S' M6x1,0-1,5D

  • ERIKS:11856837
Image 1
Standard thread insert, free running made of stainless steel, 1.5 x D
Save to list

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
V-COIL
Material
Stainless steel
Thread size metric (M..)
6
Pitch thread
1 mm
Thread type
Metric