

€11.21/ pieceexcl. VAT
€13.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | V-COIL |
Material | Stainless steel |
Thread size metric (M..) | 14 |
Pitch thread | 1.5 mm |
Thread type | Metric fine |