V-COIL

V-COIL Wire thread inserts S 1,5D M36x3,0

  • ERIKS:12506857
  • Manufacturer:4022835073611
Image 1
Standard thread insert, free running made of stainless steel, 1.5 x D
Save to list

€9.63/ pieceexcl. VAT

€11.65incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
V-COIL
Material
Stainless steel
Thread size metric (M..)
36
Pitch thread
3 mm
Thread type
Metric fine