V-COIL

V-COIL Wire thread inserts S 1,5D M22x2,0

  • ERIKS:12506841
  • Manufacturer:4022835073437
Image 1
Standard thread insert, free running made of stainless steel, 1.5 x D
Save to list

€3.61/ pieceexcl. VAT

€4.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
V-COIL
Material
Stainless steel
Thread size metric (M..)
22
Pitch thread
2 mm
Thread type
Metric fine