

€244.34/ pieceexcl. VAT
€295.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | V-COIL |
Kind of thread | UN |
Thread size | 1.1/8 in |
Pitch inner thread | 8 in |
Material | HSS |
Total length | 151 mm |
Thread Length | 51 mm |
Shaft Diameter | 22.4 mm |
Square head | 18 mm |