

€293.16/ pieceexcl. VAT
€354.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | V-COIL |
Kind of thread | UN |
Thread size | 1.1/4 in |
Pitch inner thread | 8 in |
Material | HSS |
Total length | 162 mm |
Thread Length | 57 mm |
Shaft Diameter | 25 mm |
Square head | 20 mm |