

€45.06/ pieceexcl. VAT
€54.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | V-COIL |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 24 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |