

€56.57/ pieceexcl. VAT
€68.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | V-COIL |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
Material | HSS-co |
Total length | 89 mm |
Thread Length | 29 mm |
Shaft Diameter | 9 mm |
Square head | 7.1 mm |