V-COIL

V-COIL M14x1,25 - 12,7mm Solid thread insert SP

  • ERIKS:12507383
  • Manufacturer:4022835191384
Image 1
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
V-COIL
Material
Stainless steel
Thread size metric (M..)
14
Pitch thread
1.25 mm
Length
12.7 mm
Thread type
Metric fine