General features:Classic, ergonomic full-vision goggles with unrestricted side perceptionLens can be changedFrame color: gray transparentClear CA lensProtective features:Certified according to EN 166 (personal eye protection) and EN 170 (UV protection filter)Marking: W 166 34 F CE - 2C-1.2 W 1 FN DIN CEReliable UV 380 protectionHigh mechanical strength (F: 45 m/s)Comfort features:Non-fogging coating on the insideFoam pad for improved tight fitBest wearing properties thanks to a sophisticated ventilation systemLarge-volume goggle body, also suitable as over-goggles