UVEX

UVEX Wide-vision goggle Ultravision,clear lens,anti-fog,transparent grey frame

  • ERIKS:23161170
  • Manufacturer:4031101068008
Image 1
General characteristics:Classic, ergonomic goggles with unrestricted side visionLens changeableFrame colour: gray transparentColorless ca lensSafety features:Certified in accordance with en 166 (personal eye protection) and en 170 (UV protection filters)Marking: w 166 34 f ce – 2-1.2 w1 fn ceReliable uv380 protectionHigh mechanical resistance (f: 45 m/s) Comfort features:Fog-free coating on the insideOptimal wearing properties thanks to a sophisticated ventilation and ventilation systemLarge spectacles, also very suitable as over spectaclesNote:Ca lenses do not fit in PC models and vice versa.Matching replacement lens: 9300517
Save to list

€9.96/ pieceexcl. VAT

€12.05incl. VAT

Sold per: 10Min. order: 10

107 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX
Series
Ultravision 9301
Type
9301.714
Colour
Grey-transparent
Colour lens
Colourless