UVEX

UVEX Shoe trend 2 low S2 6934.7 width 10 size 38

  • ERIKS:14384981
  • Manufacturer:4031101774985
Image 1
Sporty S2 safety shoe with wide fit
All sole materials are free of silicones, plasticisers and other paint wetting impairment substances
Smooth-running, dirt- and heat-resistant lacing system
Meets the ESD specification with volume resistance under 35 megaohms
Reliable protection for wearers: steel toe cap and stabilising uvex anti-twist heel cap to prevent ankle twisting
Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
Reflective details for enhanced visibility
Uvex climazone technology: lining, upper and removable comfortable climatic insole with a moisture transport system helps maintain foot temperature for optimum wearer comfort
Comfortable soft wearer feeling - soft padding on collar and dust tongue
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Width 11
Standard EN ISO 20345:2011 S2 SRC
Sizes 36 - 52
Save to list

€75.24/ pairexcl. VAT

€91.04incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX