UVEX

UVEX Safety shoe uvex 1 S1 BOA® width 11 size 43 black/yellow

  • ERIKS:14318109
  • Manufacturer:4031101742038
Image 1
Sporty, multifunctional safety shoe
Especially lightweight and flexible
The latest generation of 100% metal-free uvex xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity and antimagnetic properties
Made with a new developed last technology for extended wearing comfort
uvex climazone technology ensures optimum wearer comfort
Breathable, perforated high-tech micro velour upper material
Distance mesh lining provides optimum breathability
Suitable for people allergic to chrome. Made from synthetic materials
Boa Fit System Dial for custom comfort that’s consistent all-day
Virtually seamless design to eliminate pressure points
Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the front of the foot
Soft, padded collar and tongue
Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance, free of lacquer wetting inhibitors such as silicones, phthalates, etc.
Fulfils ESD requirements: resistance to ground () 35 megohms
Available in a size range from 35 to 52 and from width 10 to 12
Certified with uvex medicare for individual, orthopaedic inlay soles and individual adjustments of the sole unit such as overall increase, inside and outside increase and other solutions
Art. no. 6565.8
Width 11
Standard EN ISO 20345:2011 S1 SRC
Sizes 35 - 52
Save to list

€108.90/ pairexcl. VAT

€131.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX