UVEX

UVEX Safety helmet Pheos E Yellow WR ,rotating size adjuster

  • ERIKS:14257880
  • Manufacturer:4031101523675
Image 1
Lightweight helmet in a sporty design
Helmet shell fully closed for use by electricians
Tested and certified in accordance with EN 397 and EN 50365 (1000 VAC)
Adapter systems for uvex visors, uvex earmuffs and helmet lamps
Suspension harness with rotating size adjusters for individual width adjustment
Adjustable range: 52-61 cm
Save to list

€14.73/ pieceexcl. VAT

€17.82incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX
Colour
Yellow
Norm
EN397, MM, -30°C, EN50365
Vented
Yes
Suspension
6 Point Strap
For nominal voltage up to
1000 V