

€12.20/ pieceexcl. VAT
€14.76incl. VAT
Sold per: 25Min. order: 25
18 In stock - Estimated delivery date 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UVEX |
Colour | Yellow |
Norm | EN397, MM, -30°C, EN50365 |
Vented | Yes |
Suspension | 6 Point Strap |
For nominal voltage up to | 1000 V |