

€14.73/ pieceexcl. VAT
€17.82incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UVEX |
Colour | White |
Norm | EN397, MM, -30°C, EN50365 |
Vented | Yes |
Suspension | 6 Point Strap |
For nominal voltage up to | 1000 V |