UVEX

UVEX Safety boot uvex 2 trend S3 69353 width 12 , size 40

  • ERIKS:14463130
  • Manufacturer:4031101776064
Image 1
Image 2
Image 1
Image 2
General features:

Sporty S3 safety boot with wide fit
All sole materials are free of silicones, plasticisers and other paint wetting impairment substances
Smooth-running, dirt- and heat-resistant lacing system

Protection features:

Meets the ESD specification with volume resistance under 35 megaohms
Reliable protection for wearers: penetration resistant steel midsole, steel toe cap and stabilising uvex anti-twist heel cap to prevent ankle twisting
Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
Reflective details for enhanced visibility
Foamed polyurethane scuffcap helps increase product life of upper

Comfort features:

Uvex climazone technology: lining, upper and removable comfortable climatic insole with a moisture transport system helps maintain foot temperature for optimum wearer comfort
Comfortable soft wearer feeling - soft padding on collar and dust tongue
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Art. no. 69353
Save to list

€81.18/ pairexcl. VAT

€98.23incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX