UVEX

UVEX Safety boot uvex 1 G2 68339 S2 width 12,size 39

  • ERIKS:14463094
  • Manufacturer:4031101932989
Image 1
General features

Particularly light, high S2 safety shoe
Suitable for people with a chrome allergy, because the shoe is made of synthetic materials
All sole materials are free of silicones, plasticizers and other substances that interfere with paint wetting

Protective features

New uvex i-purenrj sole technology with excellent damping properties in the forefoot and heel, good running energy return (rebound) over the entire midsole and optimal stability due to the foamed heel
Meets ESD specification with electrical leakage resistance less than 35 megohms
New, wider, 100% metal-free uvex xenova® toe cap – compact, anatomically shaped, with good lateral stability and thermally non-conductive, for more toe space and an optimal fit

Comfort features

Exceptional wearing comfort thanks to a newly developed, wider last and the climate-optimised, breathable materials
Virtually seamless shaft construction made of high-tech micro velor material to prevent pressure points, hydrophobized
Replaceable antistatic comfort footbed with moisture wicking system and additional heel and forefoot cushioning as well as good arch support
Softly padded fabric tongue and collar
Sizes 35 to 40 are made in a women's last
Save to list

€99.00/ pairexcl. VAT

€119.79incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX