UVEX

UVEX Com4-fit earplugs, pairs packed, 200x1 p

  • ERIKS:14067192
  • Manufacturer:4031101340593
Image 1
uvex com4-fit ear plugs

With its more compact ergonomic design, the uvex com4-fit is comfortable for wearers with narrower auditory canals. The uvex com4-fit has a sealed surface, preventing foreign bodies from penetrating the plug. The soft foam offers real comfort, even when worn for extended periods. SNR: 33 dB(A) H: 33 dB(A) M: 30 dB(A) L: 29 dB(A)

Benefits overview
  • Ergonomic shape adapts to the natural shape of the ear canal Combines optimal comfort with the highest level of protection x-grip technology reduces expansion pressure and therefore increases wearer comfort, even when worn for extended periods Easy insertion and removal For small to medium ear canals High visibility colour for easy visual recognition
Save to list

€29.20/ per boxexcl. VAT

€35.33incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX
Series
Com4-Fit
Type
2112/004