UTP

UTP Unalloyed electrodes UTP 82 AS 4,00x350mm

  • ERIKS:12574873
Image 1
Electrode for gouging kinds of steels with ferritic and
austenitic structure, such as cast iron and cast steel, stainless steel, various non-ferrous
materials. Also suitable for the removal of excess material at the
cutting.
Save to list

€2.00/ pieceexcl. VAT

€2.42incl. VAT

Sold per: 280Min. order: 280

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
4 mm
Total length
350 mm
Packaging
70