UTP

UTP Unalloyed electrodes UTP 82 AS 3,20x350mm

  • ERIKS:12574872
Image 1
Electrode for gouging kinds of steels with ferritic and
austenitic structure, such as cast iron and cast steel, stainless steel, various non-ferrous
materials. Also suitable for the removal of excess material at the
cutting.
Save to list

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Sold per: 420Min. order: 420

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
3.2 mm
Total length
350 mm
Packaging
105