

€3.96/ pieceexcl. VAT
€4.80incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 3.2 mm |
Total length | 300 mm |
ISO standard | E Ni 2061 |
AWS standard | E Ni 1 |
Packaging | 144 |