

€7.68/ pieceexcl. VAT
€9.29incl. VAT
Sold per: 146Min. order: 146
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 3.2 mm |
Total length | 300 mm |
ISO standard | E Ni 6059 |
AWS standard | E NiCrMo-13 |
Packaging | 146 |