

€2.59/ pieceexcl. VAT
€3.13incl. VAT
Sold per: 223Min. order: 223
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 2.5 mm |
Total length | 300 mm |
ISO standard | E Ni 6182 |
AWS standard | E NiCrFe-3 |
Packaging | 223 |