

€7.21/ pieceexcl. VAT
€8.72incl. VAT
Sold per: 318Min. order: 318
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 4 mm |
Total length | 350 mm |
ISO standard | E Ni 6082 |
AWS standard | E NiCrFe-3 (mod) |
Packaging | 106 |