

€3.10/ pieceexcl. VAT
€3.75incl. VAT
Sold per: 620Min. order: 620
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 25 9 3 Cu N LB 42 |
Packaging | 155 |