UTP

UTP High alloyed electrodes UTP 68 H 3,20x350mm

  • ERIKS:12575077
Image 1
Stainless rutile coated electrode for welding of homogeneous refractory
rolled steel.
Resistant to carbon build up to 1200 ° C.
Save to list

€1.86/ pieceexcl. VAT

€2.26incl. VAT

Sold per: 540Min. order: 540

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
3.2 mm
Total length
350 mm
ISO standard
E 25 20 R
AWS standard
E 310-16
Packaging
135