

€4.58/ pieceexcl. VAT
€5.55incl. VAT
Sold per: 140Min. order: 140
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 29 9 R 1 2 |
AWS standard | E312-17 |
Packaging | 140 |