

€1.89/ pieceexcl. VAT
€2.28incl. VAT
Sold per: 246Min. order: 246
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 2.5 mm |
Total length | 250 mm |
ISO standard | E 29 9 R 1 2 |
AWS standard | E312-17 |
Packaging | 246 |