

€3.12/ pieceexcl. VAT
€3.77incl. VAT
Sold per: 76Min. order: 76
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 3.2 mm |
Total length | 450 mm |
ISO standard | E 18 8 Mn R 53 |
AWS standard | E 307-16 |
Packaging | 76 |