UTP

UTP High alloyed electrodes UTP 63 2,50x250mm

  • ERIKS:12575056
Image 1
Completely austenitic electrode used to inter-connect and fill with carbon steel or bound or in junction welding
between this type of steel and Chromium-Nickel ones. It is equally indicated for junctions welding between steel
resistant to oxidation, subject to operational temperature up to 850ºC. Antimagnetic material and High Manganese
steel (Hadfield type) may be bound with each other with the use of this electrode. Used in coating parts subject to
solidification due to impact or wear caused by friction, such as: rail bending iron, trailing point, crusher tooth and
dredges, mortar milling beaters, etc. It forms an intermediate layer resistant to cracks over the normal hardness
materials or those with great hardness in hard coating, in addition to being perfectly suitable for root passes in
cladding plates.
Save to list

€0.97/ pieceexcl. VAT

€1.17incl. VAT

Sold per: 224Min. order: 224

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
2.5 mm
Total length
250 mm
ISO standard
E 18 8 Mn R 32
Packaging
224