UTP

UTP High alloyed electrodes UTP 2133 Mn 3,20x350mm

  • ERIKS:12575051
Image 1
Covered electrode for joint welding and welding of heat resistant,
similar CrNi- (cast) steels.
Operating temperatures up to 1050 ° C.
Save to list

€7.37/ pieceexcl. VAT

€8.92incl. VAT

Sold per: 132Min. order: 132

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
3.2 mm
Total length
350 mm
ISO standard
E Z 21 33 B 4 2
AWS standard
14343
Packaging
132