

€4.67/ pieceexcl. VAT
€5.65incl. VAT
Sold per: 55Min. order: 55
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 5 mm |
Total length | 450 mm |
ISO standard | E6-UM-60 |
AWS standard | E6-UM-60 |
Packaging | 55 |