

€1.53/ pieceexcl. VAT
€1.85incl. VAT
Sold per: 448Min. order: 448
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 4 mm |
Total length | 350 mm |
ISO standard | E 21-UM-65-G |
AWS standard | EZ Fe21 |
Packaging | 112 |