

€6.09/ pieceexcl. VAT
€7.37incl. VAT
Sold per: 174Min. order: 174
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E NiFe-1 BG 22 |
AWS standard | E NiFe-Cl |
Packaging | 174 |