

€3.65/ pieceexcl. VAT
€4.41incl. VAT
Sold per: 255Min. order: 255
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 2.5 mm |
Total length | 300 mm |
ISO standard | E NiFe-1 BG 22 |
AWS standard | E NiFe-Cl |
Packaging | 255 |