UTP

UTP Cast iron electrodes UTP 85 FN 3,20x350mm

  • ERIKS:12575452
Image 1
Cast iron electrode (nickel-iron type) for joint welding and repair of all
cast iron types.
Suitable for connections between cast iron and steel.
Save to list

€5.65/ pieceexcl. VAT

€6.84incl. VAT

Sold per: 170Min. order: 170

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
3.2 mm
Total length
350 mm
ISO standard
E NiFe-1 BG 23
AWS standard
E NiFe-Cl
Packaging
170