

€3.22/ pieceexcl. VAT
€3.90incl. VAT
Sold per: 270Min. order: 270
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UTP |
Diameter | 2.5 mm |
Total length | 300 mm |
ISO standard | E NiFe-1 BG 23 |
AWS standard | E NiFe-Cl |
Packaging | 270 |