



€13.79/ pieceexcl. VAT
€16.69incl. VAT
88 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UNIVET |
Series | Optiflex |
Type | G |
Type | Optiflex-G |
Frame Style/Type | Overzetbril (OTG) |
Coating | Anti Mist & Anti Scratch |
Colour | Bright |
Colour lens | Colourless |
Norm | EN 166 |