UNION

UNION Unalloyed mig wire UNION K 56 0,80mm

  • ERIKS:12575261
Image 1
GMAW solid wire electrode for welding unalloyed and low alloy
steels with CO2 or gas mixture.
Low spatter transfer in short and spray arc range. High arc stability
also at high welding current amperage. Large application
range; specially suited for steels of higher strength in boiler and
pipeline construction, shipbuilding, vehicle manufacturing and
structural engineering.
Save to list
Not available in webshop

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UNION
Diameter
0.8 mm
ISO standard
G 46 4 M G 4 Si 1
AWS standard
ER 70S-6
Weight
15 kg