UNION

UNION Aluminium mig wire UNION AlMg 5 1,00mm

  • ERIKS:12575354
Image 1
Solid wire for welding of AlMg alloys with a Mg content
of max. 5%.
Save to list

€24.62/ kilogramexcl. VAT

€29.79incl. VAT

Sold per: 7Min. order: 7

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UNION
Diameter
1 mm
ISO standard
S Al 5356
AWS standard
ER 5356
Weight
7 kg