UNION

UNION Aluminium mig wire UNION AlMg 4,5 MN 1,20mm

  • ERIKS:12575359
Image 1
Solid wire for MIG welding of AlMg alloys with high demands
be made. to strength and impact toughness
The weld metal is corrosion resistant to seawater.
Save to list

€25.68/ kilogramexcl. VAT

€31.07incl. VAT

Sold per: 7Min. order: 7

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UNION
Diameter
1.2 mm
ISO standard
ER 5183
AWS standard
S Al 5183
Weight
7 kg