ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PP-K Polypropylene Multi layer membrane Silicone 5" Element connection: DOE 2µm

  • ERIKS:14494373
Image 1
Save to list

€92.00/ pieceexcl. VAT

€111.32incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PP-K
Application
Fluids
Material
Polypropylene
Mesh width of filter element
2 µm
Construction
Multi layer membrane
Element size
5"
Element connection
DOE
Seals
Silicone
Absolute
Yes
Approvals
EC1935