ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PP-K Polypropylene Multi layer membrane Silicone 20" Element connection: Code 2 1µm

  • ERIKS:14494445
Image 1
Save to list

€230.00/ pieceexcl. VAT

€278.30incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PP-K
Application
Fluids
Material
Polypropylene
Mesh width of filter element
1 µm
Construction
Multi layer membrane
Element size
20"
Element connection
Code 2
Seals
Silicone
Absolute
Yes
Approvals
EC1935