ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-UF Polypropylene Silicone 60" 5µm

  • ERIKS:14494540
Image 1
Save to list

€695.50/ pieceexcl. VAT

€841.56incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-UF
Application
Fluids
Material
Polypropylene
Mesh width of filter element
5 µm
Element size
60"
Seals
Silicone
Absolute
Yes
Approvals
EC1935