

€367.00/ pieceexcl. VAT
€444.07incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | PF-UF |
Application | Fluids |
Material | Polypropylene |
Mesh width of filter element | 10 µm |
Element size | 40" |
Seals | Silicone |
Absolute | Yes |
Approvals | EC1935 |