ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-TF Polypropylene Depth filter Silicone 40" Element connection: DOE 40µm

  • ERIKS:14494187
Image 1
Save to list

€152.00/ pieceexcl. VAT

€183.92incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-TF
Application
Fluids
Material
Polypropylene
Mesh width of filter element
40 µm
Construction
Depth filter
Element size
40"
Element connection
DOE
Seals
Silicone
Absolute
Yes
Approvals
EC1935