

€38.10/ pieceexcl. VAT
€46.10incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | PF-TF |
Application | Fluids |
Material | Polypropylene |
Mesh width of filter element | 10 µm |
Construction | Depth filter |
Element size | 10" |
Element connection | Code 2 |
Seals | Silicone |
Absolute | Yes |
Approvals | EC1935 |